Brass Ice Maker Hook-up Kit
Brass Ice Maker Hook-up Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead Law Compliant
- Taps into water supply and provides water flow to refrigerators with automatic ice-makers, humidifiers or drinking fountains
- Icemaker hook-up kit
- Includes 25 feet 1/4" O.D. polyethylene tubing, 1/4" compression saddle valve, brass tubing inserts (2) and 1/4" compression union
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- WaterSense Labeled:
- No