DESCRIPTION

  • Broach count: 22
  • Hot

Lincoln Products® Renu® 1-3/4 in. Hot Faucet Stem for American Standard

LIN100418

Length:

1-3/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Renu®
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/4 in
Type
Hot

$7.11
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS