Showerhead in Polished Chrome
Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spray
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- Faucet Connection Size:
- 2 in
- Faucet Material:
- Brass
- Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm