DESCRIPTION

  • Fits Zurn® and Sloan®

Zurn Industries 2-3/4 in. Tailpiece Assembly in Polished Chrome

ZP6000J2

Material:

Brass

SPECIFICATIONS

Brand Model Compatibility
Zurn Z6000
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
2-3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
$19.21
EACH
  • QUANTITY