DESCRIPTION

  • Adjustable spray
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 2.5 gpm Diecast Showerhead

LIN102528

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Material
Die Cast
Showerhead Function
Dual
Spray Type
Full, Rain
WaterSense Labeled
No

Starting at
$16.35
EACH
  • QUANTITY