DESCRIPTION

  • Hot or cold

Moen 2-Handle Rep Cartridge

M1224

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Replacement
Height
1 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
2-5/8 in
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.47
EACH
  • QUANTITY