DESCRIPTION

  • Deluxe model with shut-off
  • Navy style
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 2 in. 2.5 gpm Water Saver Showerhead Pack

LIN102525

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Flow Rate
2.5 gpm
Material
Brass
WaterSense Labeled
No

Starting at
$18.74
EACH
  • QUANTITY