DESCRIPTION

  • Carded
  • Mansfield 211
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Water saver toilet flush valves, with spud gasket and spud locknut, anti-siphon

Lincoln Products Mansfield® 211 Tank Flush Valve 1.6 gpf.

LIN100947

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Mansfield®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Height
11-1/2 in
Length
11-1/2 in
WaterSense Labeled
No

Starting at
$16.0
EACH
  • QUANTITY