Aerator in Polished Chrome
Aerator in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.2 gpm (8.3 L/min)
- Origin:
- Domestic
- Pressure Compensating:
- No
- Side Spray:
- No
- Weight:
- 0.25 lb