• Cart

DESCRIPTION

Lincoln Products 250# Threaded Ball Valve

LIN29056

Valve Size:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Ball
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY