DESCRIPTION

  • 3/8 in threaded short stem
  • Fits new style shoe strainers
  • Rapid Fit® Stopper

Lincoln Products® 3/8 in. Short Rapid Fit Stopper

LIN102082

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
3/8 in
Size
3/8 in
WaterSense Labeled
No

Starting at
$17.85
EACH
  • QUANTITY

DOCUMENTS