DESCRIPTION

  • Allows extra accessories without replacing supply valve
  • Attaches to angle or straight stops
  • Compression

Lincoln Products® 3/8 x 3/8 in. Compression Adapter Tee

LIN109391

End Connection 1:

Compression

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Compression
Fitting Size 1
3/8 in
Lead Law Compliant
Yes

Starting at
$11.62
EACH
  • QUANTITY