DESCRIPTION

  • Acrylic
  • Color/Finish: Polished Chrome
  • For use with Pfister Windsor Lavatory Faucet
  • Height: 1.8125"
  • Includes 3 acrylic handles, valve stems, set screws
  • Lifetime Pforever Warranty® covers finish and function for life
  • Oem part

Pfister ClearFlo™ 3-Handle Rebuild Kit

PS10220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ClearFlo™
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Three Handle
Width
2-1/8 in

Starting at
$71.11
EACH
  • QUANTITY

DOCUMENTS