3 in. Handle with Button and Screw in Polished Brass
3 in. Handle with Button and Screw in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also works well with any White finished tub/shower faucet
- Coordinates with chrome, nickel/chrome and white/chrome tub/shower faucets
- Sold Individually
- Genuine Delta repair parts
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- Material:
- Plastic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.253 lb
- Width:
- 3 in