Metal Handle Kit in Polished Chrome

You last purchased this on
 
Lincoln Products®

Metal Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111869
  • Item #4892740
  • Manufacturer Part #111869
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains everything needed for a complete valve rebuild
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler® Faucets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
MA Approved -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
WaterSense Labeled:
No