DESCRIPTION

  • Includes 2 nuts and washers
  • Stem extension kit

Pfister 3 in. Valve Shower Stem Extension Kit

P910005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$51.34
EACH
  • QUANTITY