DESCRIPTION

  • Package quantity 10
  • Three-prong

Lincoln Products® 3 Prong Tub Strainer in Stainless Steel

LPP112903PK

Diameter:

1-7/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-7/8 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$6.24
per PACK
  • QUANTITY

DOCUMENTS