DESCRIPTION

  • Fits most 2" flush valves
  • Includes chain

Lincoln Products® 3-Way Closet Flapper

LPP111010PK

Material:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.64
per PACK
  • QUANTITY

DOCUMENTS