Lincoln Products®
3/4 in. Brass FHT x MHT Garden Valve
Part #LIN102838 | Item #4118951 | Manufacturer Part #102838
Valve Size:
3/4 inProduct Details
- Manufacturer may vary by location
- Connects hose to faucet
- Brass
- Includes washer
- Includes hose washer
Specifications
End Connection 1: FGHT
End Connection 2: MGHT
End Connections: FGHT x MGHT
Material: Brass
Valve Size: 3/4 in
Valve Type: Garden Valve
WaterSense Labeled: No