DESCRIPTION

  • 5 1/2" lower and 8 1/2" upper combo pack
  • Brass
  • Carded
  • Universal fit

Lincoln Products 5-1/2 in. Lower and 8-1/2 in. Upper Lift Wire Set

LIN100903

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Length
5-1/2 in
Material
Brass
WaterSense Labeled
No

Starting at
$6.21
EACH
  • QUANTITY