DESCRIPTION

  • Dual Thread
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products .5 gpm Dual Thread Aerator

LIN103164

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Solder
Flow Rate
5 gpm
Lead Law Compliant
Yes

Starting at
$4.92
EACH
  • QUANTITY