DESCRIPTION

  • Rated: 0.5 gpm
  • Thread type: 55/64" female

Lincoln Products® 55/64 in. Female Aerator

LIN103163

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
15/16 in
Fitting Size 2
55/64 in
Flow Rate
.5 gpm
Size
15/16 in x 55/64 in

Starting at
$4.82
EACH
  • QUANTITY