DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 6 Shower Arm with Flange

LIN102500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6 in
Material
Brass
WaterSense Labeled
No

Starting at
$10.23
EACH
  • QUANTITY