DESCRIPTION

Lincoln Products® 600 WOG Ball Valve

LIN29058MS

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
NPT
End Connection 2
NPT
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 61-8
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY