DESCRIPTION

  • Blue Handle
  • Custom printed handle with "Your Name" on the handle

Lincoln Products® 600 WOG Sweat Brass Ball Valve

LIN29101

Valve Size:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Sweat
End Connection 2
Sweat
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600# WOG
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY