DESCRIPTION

Lincoln Products® 600 WOG Threaded Brass Ball Valve

LIN28212

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY