DESCRIPTION

  • Fits American Standard® faucets
  • Hot and cold

Lincoln Products® 7/8 in. Hot and Cold Stem

LIN102324

Length:

4-1/4 in

SPECIFICATIONS

Cartridge Type
Replacement
Height
7/8 in
Length
4-1/4 in
Material
Brass
Type
Hot & Cold

Starting at
$19.7
EACH
  • QUANTITY

DOCUMENTS