Trip Lever in Polished Chrome
Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Eljer®
- Side-mounted lever
- Chrome
- Plastic nut
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Installation Type:
- Side Mount
- Length:
- 9-1/4 in
- MA Approved -:
- No
- WaterSense Labeled:
- No