DESCRIPTION

  • Carded
  • Connects float to the tank fill valve
  • Float rod
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 9 in. Brass Float Rod

LIN100908

Color Finish

 

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
Length
9 in
Material
Brass
WaterSense Labeled
No

Starting at
$5.58
EACH
  • QUANTITY