DESCRIPTION

  • Carded
  • Cut-off tabs for 4", 6" or 8" length
  • Fit-all
  • Plastic nut
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 926 Fit-All Adjustable Flush Lever

LIN100926

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Handle Type
Trip Lever
Length
8 in
WaterSense Labeled
No

Starting at
$5.59
EACH
  • QUANTITY