DESCRIPTION

  • Carded
  • Inside valve cover
  • Plastic inner cover for all diaphragm flushometers
  • Plastic, for use with Royal and Regal flush valves

Sloan Valve A71 Inside Cover

S0301168

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.38
EACH
  • QUANTITY