DESCRIPTION

  • Carded
  • Chrome
  • Contains hot, cold and diverter buttons
  • Hot or cold
  • Index button for acrylic lavatory handle

Pfister Margaux® Acrylic Index Button For Acrylic Lavatory Handle

PS41323A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.64
EACH
  • QUANTITY

DOCUMENTS