DESCRIPTION

  • Acrylic
  • Carded
  • Replacement for Mixet
  • Replaces round chrome or acrylic handles
  • Round handles

Mixet Acrylic Single Handle Round Faucet

MMRHCLR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle

Starting at
$5.28
EACH
  • QUANTITY

DOCUMENTS