DESCRIPTION

  • Hardware included
  • Knob handle less insert
  • Posi-Temp® 1 handle tub/shower

Moen ClearFlo™ Acrylic Tub and Shower Handle Single Handle

M100710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ClearFlo™
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Width
2-1/2 in

Starting at
$20.42
EACH
  • QUANTITY

DOCUMENTS