DESCRIPTION

  • Cut-off tabs allow adjustment for 4", 6", 8" in length
  • Fits most toilets

Lincoln Products Adjustable Plastic Flush Lever

LPP110925PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
9-1/4 in
Material
Plastic
WaterSense Labeled
No

Starting at
$5.8
per PACK
  • QUANTITY

DOCUMENTS