DESCRIPTION

  • Chrome plated
  • Fits 1/2" and 3/4" threaded pipe
  • Slips on to 1/2" copper pipe

Lincoln Products® Adjustable Tub Spout

LIN102484

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
IsAcceptableImage
Material
Copper
Spout Type
Non-Diverter Tub

Starting at
$17.28
EACH
  • QUANTITY

DOCUMENTS