DESCRIPTION

  • 15/16" male x 55/64" male plastic adapter, 3/4"-27 female x standard aerator thread and 13/16"-27 male x standard aerator thread
  • Aerator Adapter
  • Lead Law Compliant

Lincoln Products® Aerator Adapter

LIN103016

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Male
Fitting Size 1
3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday