DESCRIPTION

  • American Standard® style
  • Chrome
  • For Glenwall 2093, Lexington 2006/2007 and Yorkville 2128/2130 toilet tanks
  • Plastic nut
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products American Standard Flush Lever

LIN100915

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Trip Lever
WaterSense Labeled
No

Starting at
$8.29
EACH
  • QUANTITY