DESCRIPTION

  • Package quantity: 10

Lincoln Products® Aquamarine Seal Washer

LPP110121PK

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Aquamarine
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Rubber
NSF Certified
No
WaterSense Labeled
No

Starting at
$4.42
per PACK
  • QUANTITY