DESCRIPTION

  • Excludes 1300-1800 tub/showers
  • For single handle faucets
  • Package Quantity: 3

Delta Faucet Ball Lvrs For Rp70B

DRP70N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
WaterSense Labeled
No

Starting at
$15.12
EACH
  • QUANTITY