DESCRIPTION

  • Fits all standard basket strainer assemblies
  • Fits all standard sinks
  • Neoprene seat
  • Stainless steel
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Basket Strainer

LIN102908

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
3-1/2 in
Material
Stainless Steel

Starting at
$3.9
EACH
  • QUANTITY