DESCRIPTION

  • Fits standard sink drains
  • Includes neoprene seat

Lincoln Products® Basket Strainer

LPP112908PK

Strainer Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Strainer Size
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.93
per PACK
  • QUANTITY

DOCUMENTS