Basket Strainer Stainless Steel

Part #LIN102908  |  Item #4119847  |  Manufacturer Part #102908

$4.05 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits all standard sinks
  • Stainless steel
  • Fits all standard basket strainer assemblies
  • Neoprene seat

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 3-1/2 in

Material: Stainless Steel

Type: LIN102908