DESCRIPTION

  • Carded
  • Cold
  • Fits Sayco® space age shower valves

Lincoln Products® Bath Handle Cold Single Handle

LIN101463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Handle Type
Trio Spoke
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY