DESCRIPTION

  • Carded
  • Fits Sayco® space age shower valves
  • Hot

Lincoln Products Bath Handle Hot Single Handle

LIN101413

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Handle Type
Trio Spoke
Material
Brass
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY