DESCRIPTION

  • Carded
  • Genuine Pfister® part
  • Hot
  • Replacement Handle for Price Pfister® Beaux Art Handles

Lincoln Products® Beaux Art Bath Handle

LIN131416

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Beaux Art
GSA Approved
No
Handle Type
Cross
Height
3/4 in
IAPMO Listed
No
Length
2-3/4 in
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS