DESCRIPTION

  • Cold
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products Bay Stem

LIN101676

Material:

SPECIFICATIONS

Brand Model Compatibility
Glacier Bay
Cartridge Type
Single Lever
Lead Law Compliant
Yes
Length
1-15/16 in
Material
Ceramic

Starting at
$9.22
EACH
  • QUANTITY