DESCRIPTION

Lincoln Products® Brass Bibb Screw

LIN119253

Size:

1/2 in x 8/32 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
Size
1/2 in x 8/32 in

Starting at
$7.09
per PACK
  • QUANTITY

DOCUMENTS