DESCRIPTION

  • Carded

Lincoln Products® Brass Faucet Nut Chrome

LIN101602

Diameter:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
End Connection 1
IPS
Material
Brass

Starting at
$3.68
EACH
  • QUANTITY