DESCRIPTION

  • Brass inserts & sleeves
  • For plastic hose, tubing or pipe
  • Insert is placed within softer tubing to prevent collapse or damage
  • Lead Law Compliant
  • Use with brass compression fittings

Lincoln Products® Brass Insert and Sleeve (2 Per Bag)

LIN12591

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1/4 in
Type
Straight